This product requires certification to purchase.

4-WAY GRL With DMPR

Rectorseal

Airtec® 4-WAY GRL With DMPR

  • Fast #
  • Part #REC81944
  • Item #1390620
  • Manufacturer Part #81944
3.8 out of 5 Customer Rating
Brand image
Rectorseal

Airtec® 4-WAY GRL With DMPR

  • Fast #
  • Part #REC81944
  • Item #1390620
  • Manufacturer Part #81944
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ceiling diffuser with no boot
  • Package includes: 4-way grille with damper, square damper handle and (4) 2 - 3/8" self tapping screws
  • Requires Certification

Specifications

Application:
Residential
Collection:
Airtec®
Color Finish Name:
White
Diffuser Size:
8 in x 8 in
GRD Deflection Type:
4-way
Height:
8 in
Material:
Plastic
UPC:
021449819442
Width:
8 in