Maxi Lime Pump Kit
Airtec® Maxi Maxi Lime Pump Kit
Package Quantity Info:
Each: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Left or right install
- Easily accessed for filter cleaning
- Quiet and fully potted
- Dry 3A N/C contacts, rated at 5A inductive, at 230V
Documents
Specifications
- AMP:
- 0.1
- CSA Certified:
- No
- Collection:
- Airtec® Maxi
- Cord Length:
- 6 ft
- Discharge:
- 1/4 in
- Flow Rate:
- 9 gph @ 0' Head/2 .9 gph @ 49' Head
- Height:
- 3-3/8
- Length:
- 3-3/4
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Feet of Head:
- 49
- Maximum Temperature:
- 150
- Power Source:
- Electric
- Pump Application:
- Self-priming
- Pump Body Material:
- ABS
- Pump Phase:
- 1
- Pump Stage:
- 1
- UL Listed:
- No
- UPC:
- 021449838313
- Volts:
- 230V
- Watts:
- 15
- Width:
- 3-3/4