Residential 11-1/4 x 11-1/4 in. Ceiling Diffuser in White Plastic
Airtec® Residential 11-1/4 x 11-1/4 in. Ceiling Diffuser in White Plastic
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Features high impact polymers, virtually airtight damper for winter shut off and volume control
- Zip off bands
- Includes square damper and 1 strap
- Scratch and rust resistant
Documents
Specifications
- Application:
- Residential
- Collection:
- Airtec®
- Color Finish Name:
- White
- Diffuser Size:
- 11-1/4 in x 11-1/4 in
- GRD Deflection Type:
- 1-way
- Height:
- 8
- Material:
- Plastic
- UPC:
- 021449819169
- Vent Duct Shape:
- Square
- Width:
- 8