12/24/6/32V Condensate Switch 2-9/10 in.
AquaGuard® 12/24/6/32V Condensate Switch 2-9/10 in.
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- No battery required
- Bright white LED alarm lights and 103db Audible Alert
- 12 Inches of Lead Wire
- 12-24 VAC / 6-32 VDC circuit
- Audio silence switch
Specifications
- Brand Model Compatibility:
- AG-1100+, AG-1250E and AG-3575E Condensate Management Systems
- Collection:
- AquaGuard®
- Cord Length:
- 12 in
- Height:
- 1-1/5 in
- Length:
- 2-9/10 in
- Material:
- Plastic
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 021449961806
- Volts:
- 12/24/6/32V
- Width:
- 1-2/3 in