This product requires certification to purchase.

Plastic and Metal Auxiliary Float Switch with Alarm

Rectorseal

AquaGuard® Plastic and Metal Auxiliary Float Switch with Alarm

  • Fast #
  • Part #REC96190
  • Item #4781877
  • Manufacturer Part #96190
3.9 out of 5 Customer Rating
Brand image
Rectorseal

AquaGuard® Plastic and Metal Auxiliary Float Switch with Alarm

  • Fast #
  • Part #REC96190
  • Item #4781877
  • Manufacturer Part #96190
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multipurpose water sensor combined with our AG-9100 external audible and visual remote alarm
  • Solid state sensor with water detection LED light
  • Switch can be normally open or normally closed with automatic reset
  • Includes an external audible and visual remote alarm with 5 bright white LED lights
  • Audible alert can be mounted over 250' away
  • Also included is 6' of control wire
  • Requires Certification

Specifications

AMP:
5
Collection:
AquaGuard®
Cord Length:
6 ft
Height:
9-1/2 in
Length:
7 in
Material:
Metal, Plastic
Power Source:
Electric
UL Listed:
UL 508
UPC:
021449961905
Width:
1-3/4 in