Vibration Isolator
AquaGuard® Vibration Isolator
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2151-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heat resistant
- Dampen the noise produced by an HVAC or furnace unit while in use
- Durable thermoplastic elastomers
Specifications
- Collection:
- AquaGuard®
- Color Finish Name:
- Black
- Height:
- 3/4 in
- Isolator Kit:
- No
- Material:
- Plastic
- Material Type:
- Thermoplastic Elastomer
- UPC:
- 021449961882
- Width:
- 1-1/4 in