32 oz. Medium PVC Low Voc Fast Set Clear Pipe Cement
Arctic™ 616L 32 oz. Medium PVC Low Voc Fast Set Clear Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Medium body formula, providing excellent gap filling characteristics and reducing run-off
- Specifically designed for use in cold weather
Specifications
- ANSI:
- ANSI 61-G, ANSI 372
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Arctic™ 616L
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 32 oz
- UPC:
- 021449559485