15 ft. Extension Cable for Mini Kit
Aspen® 15 ft. Extension Cable for Mini Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 15' long for mini-kits
Documents
Specifications
- Application:
- Commercial, Residential
- Collection:
- Aspen®
- Color Finish Name:
- Black
- Cord Length:
- 15 ft
- Height:
- 1-57/100 in
- Length:
- 15 ft
- Material:
- Plastic
- Maximum Temperature:
- 150
- Temperature Range:
- 35 to 150 Deg F
- UPC:
- 021449838917
- Width:
- 5-9/10 in