100/250V Mini-Split Condensate Pump
Aspen® MicroV 100/250V Mini-Split Condensate Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Silent+ and Univolt technology and Plug and Play connection
- 3A NC dry contacts rated @ 5A inductive at 230V AC for overflow protection
- Compatible with all mini-split air conditioners brands/models and Quick and easy to install
- Self priming
- Quiet and Fully potted (complete assembly is epoxy filled for resistance to shock, vibration, moisture, chemical and promotes sound dampening, US Patent #6,817,194)
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 0.15
- Adjustable:
- No
- BTU:
- 66000
- CSA Certified:
- No
- Collection:
- Aspen® MicroV
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Discharge:
- 1/4 in
- End Connection 1:
- Compression
- End Connection 2:
- Meter Swivel Nut
- End Connection 3:
- Meter Swivel Nut
- End Connections:
- Compression x Meter Swivel Nut x Meter Swivel Nut
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 3.8 gph @ 0’ Head/1.8 gph @ 33’ Head
- Height:
- 14 in
- Length:
- 3-3/4 in
- MBH:
- 66
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 150
- Minimum Temperature:
- 35
- Power Source:
- Electric
- Pressure - Maximum:
- 100 psi
- Pump Application -:
- Self-priming
- Pump Body Material:
- ABS
- Pump Phase:
- 1
- Pump Stage:
- 1
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Volts:
- 100/250V
- Watts:
- 16 W
- Width:
- 2-1/2 in