250V Condensate Pump Kit
This product has been replaced by
Manufacturer Part #83869
Aspen® Mini Lime 250V Condensate Pump Kit
Product Details
Product Details
- Left or right install
- Easily accessed for filter cleaning
- Fully potted electronics
Specifications
- AMP:
- 0.16
- CSA Certified:
- No
- Collection:
- Aspen® Mini Lime
- Cord Length:
- 6 ft
- Depth:
- 1-5/8 in
- Discharge:
- 1/4 in
- Flow Rate:
- 2.9-3.2 gph @ 0' Head/1.3-1.5 gph @ 33' Head
- Height:
- 3-1/8 in
- Length:
- 3-3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Feet of Head:
- 33
- Maximum Temperature:
- 150
- Power Source:
- Electric
- Pump Application:
- Self-priming
- Pump Body Material:
- ABS
- Pump Phase:
- 1
- Pump Stage:
- 1
- UL Listed:
- No
- UPC:
- 021449838597
- Volts:
- 100/250V
- Watts:
- 16 W