Elbow In-Line Univolt 100/240V Mini Split Condensate Pump - No Duct
Ghost™ Series Elbow In-Line Univolt 100/240V Mini Split Condensate Pump - No Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Left or right install
- Easily accessed for filter cleaning
- Two lineset cover styles available – Slimline or Fortress
- 3A NC dry contacts rated @ 5A inductive at 230V AC
- Fully potted electronics
Documents
Specifications
- AMP:
- 0.16
- CSA Certified:
- No
- Collection:
- Ghost™ Series
- Cord Length:
- 6 ft
- Depth:
- 3-3/8 in
- Diameter - Inside 1:
- 3-3/4 in
- End Connection 1:
- Compression
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Compression x Meter Swivel Nut
- Flow Rate:
- 2.9-3.2 gph @ 0' Head/1.3-1.5 gph @ 33' Head
- Height:
- 1-5/8 in
- Length:
- 3-3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Feet of Head:
- 33
- Maximum Temperature:
- 104
- Origin:
- Global
- Power Source:
- Electric
- Pump Application:
- Self-priming
- Pump Body Material:
- ABS
- Pump Phase:
- 1
- Pump Stage:
- 1
- UL Listed:
- No
- UPC:
- 021449838696
- Volts:
- 100/230V
- Watts:
- 16 W
- Width:
- 3-3/4 in