This product requires certification to purchase.

Ivory Cover for Aspen Pumps Mini Blanc

Rectorseal

Aspen® White Ivory Cover for Aspen Pumps Mini Blanc

  • Fast #
  • Part #REC83933
  • Item #7181276
  • Manufacturer Part #83933
5 out of 5 Customer Rating
Brand image
Rectorseal

Aspen® White Ivory Cover for Aspen Pumps Mini Blanc

  • Fast #
  • Part #REC83933
  • Item #7181276
  • Manufacturer Part #83933
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Covers and protects pump
  • Aesthetically pleasing
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
Aspen Pumps Mini Blanc
Collection:
Aspen® White
Color Finish Name:
Ivory
Height:
4-1/4 in
Length:
2 in
Material:
Plastic
Material Type:
ABS
Maximum Temperature:
150
Temperature Range:
35 to 150 Deg F
UPC:
021449839334