13 x 3-1/2 in. 661 lbs Plastic and Rubber H-frame Kit
Big Foot® 13 x 3-1/2 in. 661 lbs Plastic and Rubber H-frame Kit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Strut fits securely into pockets provided in feet.
- Any frame shape can then be built up for sturdy support.
- UV mats provide insulation from vibration, creeping and noise.
- Sold in pairs
Documents
Specifications
- Allowable Load:
- 661 lbs
- Collection:
- Big Foot®
- Color Finish Name:
- Black
- Height:
- 3-1/2 in
- Length:
- 13 in
- Material:
- Plastic, Rubber
- Material Type:
- PVC
- Product Type:
- H-frame Kit, Big Foot A/C Frame
- Size:
- 12 in
- Width:
- 12-3/5 in