This product requires certification to purchase.

25-1/4 in. H-Frame Kit

Rectorseal

Big Foot® 25-1/4 in. H-Frame Kit

  • Fast #
  • Part #REC87715
  • Item #7181299
  • Manufacturer Part #87715
4.4 out of 5 Customer Rating
Brand image
Rectorseal

Big Foot® 25-1/4 in. H-Frame Kit

  • Fast #
  • Part #REC87715
  • Item #7181299
  • Manufacturer Part #87715
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Strut fits securely into pockets provided in feet.
  • Any frame shape can then be built up for sturdy support.
  • UV mats provide insulation from vibration, creeping and noise.
  • Sold in pairs
  • Requires Certification

Specifications

Collection:
Big Foot®
Color Finish Name:
Black, Silver
Height:
4-3/4 in
Length:
31-8897/10000 in
Material:
Aluminum, Rubber
Size:
24 in
UPC:
021449877152
Width:
25-1/4 in