1 gal. PVC Clear Primer
Clear PR-2L 1 gal. PVC Clear Primer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 42-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fast acting, hi-tech primer prepares the surfaces for bonding strength
- Meets ASTM F 656 specifications
- Two year shelf life
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI 372
- ASTM:
- ASTM F-656
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Clear PR-2L
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Primer
- SCAQMD Compliant:
- Yes
- Size:
- 1 gal
- UPC:
- 021449559829