This product requires certification to purchase.

1 gal Clear Coil Cleaner

Rectorseal

Desolv™ 1 gal Clear Coil Cleaner

  • Fast #
  • Part #REC82565
  • Item #5061023
  • Manufacturer Part #82565
5 out of 5 Customer Rating
Brand image
Rectorseal

Desolv™ 1 gal Clear Coil Cleaner

  • Fast #
  • Part #REC82565
  • Item #5061023
  • Manufacturer Part #82565
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Biodegradable
  • Acts as a corrosion inhibitor with no heat transfer loss
  • Safer to use because of its low toxicity
  • Will not chemically attack coils like standard acid and alkaline coil cleaners
  • Will not harm aluminum, copper, or steel
  • Will not corrode parts
  • Low odor
  • Requires Certification

Specifications

Application:
Evaporator
Collection:
Desolv™
Color:
Clear
Height:
4 in
Material:
Liquid
Material Type:
Diethylene Glycol
Maximum Temperature:
120
Size:
1 gal