16 oz. Medium Low Voc PVC Gold Pipe Solvent Cement
Dura-Gold™ 627L 16 oz. Medium Low Voc PVC Gold Pipe Solvent Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 112-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Max VOC per SCAQMD 1168/316A or BAAQMD Method 40: 490 g/l
- LEED compliant
- 2 year shelf life
- Meets ASTM F493 specs
Documents
Specifications
- ASTM:
- ASTM F-493
- CARB OTC LEED Compliant:
- No
- Collection:
- Dura-Gold™ 627L
- Color:
- Gold
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Minimum Temperature:
- 40
- NSF Certified:
- Yes
- Pipe Compatibility:
- CPVC
- Set Time:
- Regular Set
- Size:
- 16 oz
- Temperature Range:
- 40 to 120 Deg F
- UPC:
- 021449559980