9 x 14 in. Condensate Drain Pan Trap Push 1 in Plastic
EZ Trap® 9 x 14 in. Condensate Drain Pan Trap Push 1 in Plastic
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Traps eliminate standing water making freezing impossible
- Captive twist-off locking ring
- Transparent trap allows for easy cleaning and inspection
- Stainless steel spring
- 2 year warranty
Specifications
- Collection:
- EZ Trap®
- End Connection 1:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 14 in
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- PVC
- UPC:
- 021449831505