This product requires certification to purchase.

4-1/2 in. x 12 ft. Wall Duct Line Set Cover Kit in Ivory

Fortress®

4-1/2 in. x 12 ft. Wall Duct Line Set Cover Kit in Ivory

  • Fast #
  • Part #REC84125
  • Item #4383196
  • Manufacturer Part #84125
4.1 out of 5 Customer Rating
Brand image
Fortress®

4-1/2 in. x 12 ft. Wall Duct Line Set Cover Kit in Ivory

  • Fast #
  • Part #REC84125
  • Item #4383196
  • Manufacturer Part #84125
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Protects lineset, wiring and drain hose from weather, vandalism, pet and pest damage
  • Perfect for mini-splits, high velocity and conventional split air conditioning systems.
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Whites
Color Finish Name:
Ivory
Fitting Size 1:
4-1/2
Fitting Size 2:
4-1/2
Fitting Sizes:
4-1/2 in
Height:
4-1/2
Length:
12
Material:
Plastic
Material Type:
PVC
Product Type:
Line Set Cover
UPC:
021449841252
Width:
4-1/2