3-1/2 in Flapper
Frugal Flush® 3-1/2 in Flapper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 144 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable, early closing flapper valve designed for water conservation
- Water savings can be changed with the adjustable dial
- Five year warranty
Specifications
- Adjustable:
- Yes
- Brand Model Compatibility:
- REC 97774 Toilet Tank
- Collection:
- Frugal Flush®
- Flow Rate:
- 1.6 gpf
- Length:
- 3 in
- Material:
- Rubber
- Maximum Temperature:
- 120
- Size:
- 3-1/2 in
- UPC:
- 021449977616
- WaterSense Labeled:
- No
- Width:
- 4-1/4 in