Plastic Flapper
Frugal Flush® Plastic Flapper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement toilet flapper
- Easy installation and adjustment
- Up to 50% water savings
- For use on a wide variety of toilets
- Five year warranty
- Early closing flapper
- Superior performance
- Adjustable dial
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Residential
- Collection:
- Frugal Flush®
- Color Finish Name:
- Blue
- Flow Rate:
- 1.6 gpf
- Handle Material:
- Polymer
- Length:
- 4-1/2
- Material:
- Plastic
- Maximum Temperature:
- 120
- UL Listed:
- No
- UPC:
- 021449977609
- WaterSense Labeled:
- No
- Width:
- 2-1/2