This product requires certification to purchase.

12 in. PVC Glue On Nozzle

Rectorseal

G-O-N® 12 in. PVC Glue On Nozzle

  • Fast #
  • Part #REC82715
  • Item #4596668
  • Manufacturer Part #82715
5 out of 5 Customer Rating
Brand image
Rectorseal

G-O-N® 12 in. PVC Glue On Nozzle

  • Fast #
  • Part #REC82715
  • Item #4596668
  • Manufacturer Part #82715
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Installs directly onto PVC drain pipe
  • Sizes from 2 in to 12 in
  • Glue-On-Nozzle with integral PVC insert
  • Optional bird screen
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Collection:
G-O-N®
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Depth:
5 in
Diameter:
12 in
Fits Pipe Size:
12 in
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
12 in
Fitting Sizes:
12 in
Height:
3-1/2 in
Length:
5 in
Material:
Cast Nickel Brass, Plastic
Material Type:
PVC
Product Type:
Downspout Nozzle
UPC:
021449827157
Width:
9-1/2 in