1/4 in. R-410 Locking Refrigerant Cap in Pink 2 Pack
Gas Guard™ 1/4 in. R-410 Locking Refrigerant Cap in Pink 2 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Resists crushing & removal without socket tool
- Corrosion resistant stainless steel
- Integral neoprene O-ring resists oils & sealants
- Locking cap has no keyhole to clog
- R410
Specifications
- Collection:
- Gas Guard™
- Color Finish Name:
- Pink
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel
- Package Quantity:
- Pack of 2
- Refrigerant:
- R-410A
- UPC:
- 021449866323