5/16 in. Locking Refrigerant Cap in Silver 2 Pack
Gas Guard™ 5/16 in. Locking Refrigerant Cap in Silver 2 Pack
Product Details
Product Details
- Resists crushing & removal without key
- Corrosion resistant anodized aluminum
- Integral neoprene O-ring resists oils & sealants
- Torque limiter prevents overtightening
Specifications
- Collection:
- Gas Guard™
- Color Finish Name:
- Silver
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Material:
- Stainless Steel
- Package Quantity:
- Pack of 2
- Refrigerant:
- R-22, R-410
- UPC:
- 021449866224