1 - 1-1/4 in. Reversible Internal Pipe Wrench in Black and Gold
GoldenGrip™ 1 - 1-1/4 in. Reversible Internal Pipe Wrench in Black and Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Self-locking and reversible
- Fast and durable
- Works on brass and iron pipe
Specifications
- Application:
- Residential
- Collection:
- GoldenGrip™
- Color Finish Name:
- Black, Gold
- Length:
- 6 in
- Material:
- Tempered Steel
- Pipe Capacity:
- 1 in - 1-1/4 in
- UPC:
- 021449972529