5 x 3/4 in. Reversible Internal Pipe Wrench
GoldenGrip™ 5 x 3/4 in. Reversible Internal Pipe Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Self-locking and reversible
- Fast and durable
- Works on brass and iron pipe
- Made of heat tempered steel
- For use with schedule 40 pipe
- Fits standard 3/8" and 1/2" ratchets
- Works on corroded pipe
Specifications
- Application:
- Residential
- Collection:
- GoldenGrip™
- Color Finish Name:
- Black, Gold
- Handle Material:
- Steel
- Height:
- 8 in
- Length:
- 5 in
- Material:
- Tempered Steel
- Pipe Capacity:
- 3/4 in
- UPC:
- 021449972512
- Width:
- 7 in