6 x 4 in. Furnace Riser for Titan Flexible Series Secondary Drain Pans
6 x 4 in. Furnace Riser for Titan Flexible Series Secondary Drain Pans
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Designed for the unique clearance needs of furnace installations, piping, and p-traps
- Designed to work with the Titan® flexible series secondary drain pans or fabricated metal pans
- Can be installed either lengthwise or widthwise for any HVAC or furnace unit installation
- Extreme temperature durability
- High load bearing and tensile strength
- High impact resistance
- Constructed of DexElar, the same durable material as Goliath and Titan HVAC secondary drain pans
- Will not rust or crack and provide 10x the strength as metal risers
- Compatible with our Titan secondary drain pans, metal pans or can be used as a standalone
Documents
Specifications
- Condensing:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 3-3/5 in
- Length:
- 22-1/2 in
- Temperature Range:
- -40 to 260 Deg F
- UL Listed:
- UL 94 5V-A
- UPC:
- 021449962506
- Weight:
- 0.8 lb
- Width:
- 5-4/5 in