66 x 30 x 4 in. Condensate Drain Pan in Black
66 x 30 x 4 in. Condensate Drain Pan in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Extreme temperature durability
- High tensile strength
- Crack/split/leak/rust resistant
- Self extinguishing
- Compatible with AG-4200 Condensate Management System water sensor & drain adapter and AG-GFR Vibration Isolators to quiet noisy HVAC units
Specifications
- Allowable Load:
- 8900 lbs
- Color Finish Name:
- Black
- Depth:
- 4 in
- Height:
- 30 in
- Length:
- 66 in
- Material:
- Plastic
- Material Type:
- DexElar Polymer
- UPC:
- 021449962186
- Width:
- 30-1/4 in