This product requires certification to purchase.

12 oz Clear Corrosion Coating

Rectorseal

GulfCoat™ 12 oz Clear Corrosion Coating

  • Fast #
  • Part #REC80400
  • Item #7754701
  • Manufacturer Part #80400
4.8 out of 5 Customer Rating
Brand image
Rectorseal

GulfCoat™ 12 oz Clear Corrosion Coating

  • Fast #
  • Part #REC80400
  • Item #7754701
  • Manufacturer Part #80400
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 175
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed for the protection of HVAC coils and components
  • Formulated to improve adhesion, moisture resistance, UV protection, and corrosion resistance
  • Extends the life and efficiency of HVAC equipment
  • Requires Certification

Documents


Specifications

Application:
Condenser, Evaporator, Water
Collection:
GulfCoat™
Color:
Clear
Height:
8
Maximum Temperature:
120
Product Type:
Aerosol
Size:
12 oz
UPC:
021449804004
Width:
2-1/2