32 oz. Regular Set CPVC Orange Pipe Cement
Heavy Duty 811L 32 oz. Regular Set CPVC Orange Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy body formula, providing excellent gap filling characteristics and reducing run-off
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI 372
- ASTM:
- ASTM F-493
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Heavy Duty 811L
- Color:
- Orange
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- CPVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Regular Set
- Size:
- 32 oz
- UPC:
- 021449559683