4 oz. Low Voc PVC Hot Fast Set Blue Pipe Cement
Hot™ 203L 4 oz. Low Voc PVC Hot Fast Set Blue Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Medium body formula, providing excellent gap filling characteristics and reducing run-off
- Rapid evaporation reduces puddling of solvent cement that could weaken inner pipe wall
- Blue color helps assure full coverage during application
- Excellent in cold weather applications
- Reduces friction to allow tighter joint makeup
- Will not dry out in the can
- For use on both rigid PVC and flexible PVC pipe
- Do not use on ABS or CPVC
- Manufactured to rigid specifications to produce consistent and superior performance
- Lead free, and contains no other metals
Specifications
- ANSI:
- ANSI 61-G, ANSI 372
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Hot™ 203L
- Color:
- Blue
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 4 oz
- UPC:
- 021449559881