19.2 oz PVC Clear Primer
Jim™ PR-2L 19.2 oz PVC Clear Primer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 112-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hi-etch primers for use on both PVC and CPVC pipe, tubing and socket-type fittings
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI 372
- ASTM:
- ASTM D-2564
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Jim™ PR-2L
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Primer
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 19.2 oz
- UPC:
- 021449559720