This product requires certification to purchase.

32 oz. ABS Low Voc Medium Set Black Pipe Cement

Rectorseal

John™ 647L 32 oz. ABS Low Voc Medium Set Black Pipe Cement

  • Fast #
  • Part #REC55944
  • Item #4113543
  • Manufacturer Part #55944
3.8 out of 5 Customer Rating
Brand image
Rectorseal

John™ 647L 32 oz. ABS Low Voc Medium Set Black Pipe Cement

  • Fast #
  • Part #REC55944
  • Item #4113543
  • Manufacturer Part #55944
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1788
Collection:
John™ 647L
Color:
Black
Pipe Compatibility:
ABS
Set Time:
Medium Set
Size:
32 oz
UPC:
021449559447