This product requires certification to purchase.

K-Flex Foam Insulation Tape

Rectorseal

K-Flex Foam Insulation Tape

  • Fast #
  • Part #REC83041
  • Item #10269844
  • Manufacturer Part #83041
4.9 out of 5 Customer Rating
Brand image
Rectorseal

K-Flex Foam Insulation Tape

  • Fast #
  • Part #REC83041
  • Item #10269844
  • Manufacturer Part #83041
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1295.994297625
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Flexible
  • Long lasting bond
  • Environmentally friendly
  • Protects against mold, fungal and bacterial growth
  • Requires Certification

Documents


Specifications

Application:
Indoor
Depth:
2 in
Height:
13/100 in
Material:
Plastic
Material Type:
PVC, Acrylic
Product Type:
Insulation Tape
Temperature Range:
Up to 200 Deg F
UPC:
021449830416
Width:
360 in