1-1/2 in. Plastic P-Trap
Magic Vent® 1-1/2 in. Plastic P-Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 564-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Replaces any standard 1-1/2" tubular trap
- Tee threads directly into AAV
- Saves time and money
Specifications
- Cleanout:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Threaded
- Height:
- 11
- IAPMO Listed:
- No
- Length:
- 2
- NSF Certified:
- Yes
- Trap Material:
- Plastic
- Trap Material Type:
- Polypropylene
- Trap Size:
- 1-1/2
- UPC:
- 021449974028