This product requires certification to purchase.

1-1/4 - 2 in. Air Vent in White

Rectorseal

Magic-Vent® 1-1/4 - 2 in. Air Vent in White

  • Fast #
  • Part #REC97400
  • Item #1476010
  • Manufacturer Part #97400
4.6 out of 5 Customer Rating
Brand image
Rectorseal

Magic-Vent® 1-1/4 - 2 in. Air Vent in White

  • Fast #
  • Part #REC97400
  • Item #1476010
  • Manufacturer Part #97400
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Double guide system
  • Code allowed
  • Multiple use applications
  • Eliminates roof penetrations
  • Superior seal
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1050, ASSE 1051
Collection:
Magic-Vent®
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
1-1/2 in
Fits Pipe Size:
1-1/2 in;2 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
GSA Approved:
No
Height:
8 in
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
UPC:
021449974004