This product requires certification to purchase.

1-1/2 x 3-1/2 x 4-1/2 in. Deck Plug

Rectorseal

Metacaulk® 1-1/2 x 3-1/2 x 4-1/2 in. Deck Plug

  • Fast #
  • Part #REC66401
  • Item #4916976
  • Manufacturer Part #66401
3.9 out of 5 Customer Rating
Brand image
Rectorseal

Metacaulk® 1-1/2 x 3-1/2 x 4-1/2 in. Deck Plug

  • Fast #
  • Part #REC66401
  • Item #4916976
  • Manufacturer Part #66401
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Salt Lake City, UT
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-1104, ASTM C-665, ASTM E-1335 1995
Collection:
Metacaulk®
FM Approved:
No
Height:
1-1/2 in
Length:
3-1/2 in
Material:
High Density Mineral Fiber
Product Type:
Plug
UL Listed:
UL 723
UPC:
021449664011
Width:
4-1/2 in