1-1/2 x 4-1/2 x 5-1/2 in. Deck Plug
Metacaulk® 1-1/2 x 4-1/2 x 5-1/2 in. Deck Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 39-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-1104, ASTM C-665, ASTM E-1335 1995
- Collection:
- Metacaulk®
- FM Approved:
- No
- Height:
- 1-1/2 in
- Length:
- 4-1/2 in
- Material:
- High Density Mineral Fiber
- Product Type:
- Plug
- UL Listed:
- UL 723
- UPC:
- 021449664035
- Width:
- 5-1/2 in