10.3 oz. Caulking Gun
Metacaulk® 10.3 oz. Caulking Gun
Product Details
Product Details
- Industrial grade
Specifications
- Application:
- Residential, Commercial
- Collection:
- Metacaulk®
- Color Finish Name:
- Blue
- Depth:
- 5 in
- GSA Approved:
- No
- Height:
- 3-1/2 in
- Length:
- 10-1/5 in
- Material:
- Metal
- Product Type:
- Caulk Gun
- Size:
- 10.3 oz
- UPC:
- 021449661140
- Width:
- 9-1/2 in