This product requires certification to purchase.

20.2 oz. Sausage Pack Firestop Mastic

Rectorseal

Metacaulk® 1200 20.2 oz. Sausage Pack Firestop Mastic

  • Fast #
  • Part #REC66292
  • Item #3772377
  • Manufacturer Part #66292
3.3 out of 5 Customer Rating
Brand image
Rectorseal

Metacaulk® 1200 20.2 oz. Sausage Pack Firestop Mastic

  • Fast #
  • Part #REC66292
  • Item #3772377
  • Manufacturer Part #66292
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM E-1399, ASTM E-1966, ASTM E-814, ASTM G-21
Application:
Construction, Outdoor, Indoor
Collection:
Metacaulk® 1200
Color Finish Category:
Reds
Color Finish Name:
Red
FM Approved:
Yes
Height:
9 in
Length:
14 in
Material:
Water-based Sealant
Maximum Temperature:
200
NSF Certified:
No
Product Type:
Firestop Sealant, Mastic Sealant
Size:
20.2 oz
Temperature Range:
40 to 120 Deg F
UL Listed:
Yes
UPC:
021449662925
Width:
7 in