30 oz. Caulk Grade Cartridge
Metacaulk® 1200 30 oz. Caulk Grade Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM E-1399, ASTM E-1966, ASTM E-814, ASTM G-21
- Application:
- General Purpose, Exterior, Interior
- Collection:
- Metacaulk® 1200
- Color Finish Name:
- Red
- Height:
- 11 in
- Length:
- 9 in
- Material:
- Water-based Sealant
- Maximum Temperature:
- 200
- Product Type:
- Water-based Sealant
- Size:
- 30 oz
- Temperature Range:
- 40 to 120 Deg F
- UL Listed:
- UL 1479/UL 2079
- UPC:
- 021449660150
- Width:
- 17 in