3 in. Firestop Cast-in-Place Device

You last purchased this on
 
Rectorseal

Metacaulk® 3 in. Firestop Cast-in-Place Device

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

Metacaulk® 3 in. Firestop Cast-in-Place Device

  • Fast #
  • Part #REC67203
  • Item #7788945
  • Manufacturer Part #67203
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • UL classified systems up to 3 hrs
  • Eliminates drilling of concrete
  • Integral intumescent firestop
  • Tested in accordance with ASTM E814 (UL 1479)
  • Reduces labor time
  • Requires Certification

Specifications

ASTM:
ASTM E-814
Collection:
Metacaulk®
FM Approved:
No
Height:
8 in
Product Type:
Cast In Place Adapter
Size:
3 in
UL Listed:
UL 1479