This product requires certification to purchase.

4 in. Height Extension for 67202 2 in. Cast-In-Place Device

Rectorseal

Metacaulk® 4 in. Height Extension for 67202 2 in. Cast-In-Place Device

  • Fast #
  • Part #REC67232
  • Item #7788949
  • Manufacturer Part #67232
4.9 out of 5 Customer Rating
Brand image
Rectorseal

Metacaulk® 4 in. Height Extension for 67202 2 in. Cast-In-Place Device

  • Fast #
  • Part #REC67232
  • Item #7788949
  • Manufacturer Part #67232
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Height extensions for CID
  • Requires Certification

Specifications

ASTM:
ASTM E-814
Brand Model Compatibility:
67202 2 in Cast-In-Place Device
Collection:
Metacaulk®
FM Approved:
No
Height:
5-3/25 in
Length:
7-9/100 in
Product Type:
Extension
Size:
4 in
UL Listed:
UL 1479
UPC:
021449672320
Width:
10-63/100 in