This product requires certification to purchase.

4 in. Height Extension for 67206 6 in. Cast-In-Place Device

You last purchased this on
 
Rectorseal

Metacaulk® 4 in. Height Extension for 67206 6 in. Cast-In-Place Device

Brand image
You last purchased this on
 
Rectorseal

Metacaulk® 4 in. Height Extension for 67206 6 in. Cast-In-Place Device

  • Fast #
  • Part #REC67236
  • Item #7788946
  • Manufacturer Part #67236
4.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Height extensions for CID
  • Requires Certification

Specifications

ASTM:
ASTM E-814
Brand Model Compatibility:
67206 6 in Cast-In-Place Device
Collection:
Metacaulk®
FM Approved:
No
Height:
5-3/25 in
Length:
15-3/4 in
Product Type:
Extension
Size:
4 in
UL Listed:
UL 1479
Width:
23-31/50 in



You May Also Like
1–6 of 18 items
Part #REC67206
Item #7788947
5 out of 5 Customer Rating
Requires Certification
Part #REC66353
Item #468885
3.8 out of 5 Customer Rating
Requires Certification
Part #REC66408
Item #4029026
5 out of 5 Customer Rating
Requires Certification
Part #REC67202
Item #7788950
5 out of 5 Customer Rating
Requires Certification
Part #REC66309
Item #453836
5 out of 5 Customer Rating
Requires Certification
Part #REC66640
Item #3973941
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing