4 in. Square Foam Insert
Metacaulk® 4 in. Square Foam Insert
Product Details
Product Details
- Foam insert for pass-thru
Documents
Specifications
- Collection:
- Metacaulk®
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Material:
- Foam
- Maximum Temperature:
- 120
- UL Listed:
- No