45 lb. Fire Rated Mortar
Metacaulk® 45 lb. Fire Rated Mortar
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM E-814
- Application:
- Wall, Floor, Multi-Use
- Collection:
- Metacaulk®
- Color Finish Category:
- Reds
- Color Finish Name:
- Light Red
- FM Approved:
- No
- Height:
- 14
- NSF Certified:
- No
- Size:
- 45 lb
- UL Listed:
- UL 1479
- UPC:
- 021449663342