6 in. Cast-In-Place Deck Adapter with 4 in. Extension
Metacaulk® 6 in. Cast-In-Place Deck Adapter with 4 in. Extension
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Integral intumescent firestop deck adapter
- Eliminates drilling of concrete
- Reduces labor time
- Through penetration firestop protection
- Installs prior to concrete pour
Specifications
- ASTM:
- ASTM E-814
- Collection:
- Metacaulk®
- FM Approved:
- No
- Height:
- 5-3/25 in
- Length:
- 15-3/4 in
- Product Type:
- Cast In Place Adapter, Extension
- Size:
- 6 in
- UL Listed:
- UL 1479
- UPC:
- 021449672269
- Width:
- 23-31/50 in