6 in. Intumescent Pipe Collar in Red
Metacaulk® 6 in. Intumescent Pipe Collar in Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 150-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Prefabricated firestop systems for through penetrations
- For use with PVC, CPVC, ABS, PVC foam core, ABS foam core, FRPP, PEX pipe, and electrical cable
- Highly intumescent
- No measurement of material required
- Saves on labor cost
Documents
Specifications
- ASTM:
- ASTM E-814
- Collection:
- Metacaulk®
- Color Finish Name:
- Red
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Height:
- 1-3/4 in
- Length:
- 28-1/2 in
- Material:
- Intumescent
- Maximum Temperature:
- 120
- Product Type:
- Pipe Collar
- Size:
- 6 in
- UL Listed:
- Yes
- UPC:
- 021449663540
- Width:
- 1 in