6 x 7 in. Fire Rated Putty Pad in Red
Metacaulk® 6 x 7 in. Fire Rated Putty Pad in Red
Product Details
Product Details
- Possesses Intumescent properties; expands when exposed to fire
- A single component putty system; no mixing necessary and no required additives
- Adheres to all common building surfaces
- Applied by hand
- Easy to install
- No volatile solvents, which makes it particularly useful when installing in confined spaces or occupied areas
Specifications
- ASTM:
- ASTM E-90
- Collection:
- Metacaulk®
- Color Finish Name:
- Red
- FM Approved:
- Yes
- Height:
- 8 in
- Length:
- 7 in
- Material:
- Intumescent
- Maximum Temperature:
- 120
- Product Type:
- Putty Pad
- Size:
- 6 in x 7 in
- Thickness:
- 0.125 in
- UL Listed:
- Yes
- UPC:
- 021449663403
- Width:
- 4 in