7 in. Fire-Rated Putty Pad
Metacaulk® 7 in. Fire-Rated Putty Pad
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For interior use and has No Volatile Solvents– useful when installing in confined spaces or occupied areas. Does not have Asbestos Fillers. D.O.T Classification is Not Regulated.
- Applied by hand and Easy to install– Mixing never required and no special skills or additives are necessary for installation. Adheres to all common building common surfaces.
- Rated for up to 3 hrs. in accordance with the ASTM E 814, UL 1479 and ULC/CAN4-S115-M test standards. Pads have Sound Transmission Class (STC) Rating 60. Only one pad thickness (1/8”) needed for a 1-2hr. fire rating.
- No additional putty material needed to plug end of each electrical metallic tube or conduit as its connection to the box.
- Required by Building Codes in rated partitions where horizontal separation of opposite facing electrical boxes is under 24 inches.
Specifications
- Collection:
- Metacaulk®
- Color Finish Name:
- Red
- FM Approved:
- Yes
- Length:
- 7
- Material:
- Intumescent
- Maximum Temperature:
- 120
- Product Type:
- Putty Pad
- Size:
- 7 in x 7 in
- UL Listed:
- Yes
- UPC:
- 021449663359
- Width:
- 1/8